Shop 3M
See all product information
Create Account
Flap Disc, PK5
- Mfr # 7100413713
- Zoro # G725018370
product price:Â
$
101.99
/pk of 5, $20.40/ea
Free Shipping & Returns
Key Features
Connector Type
Threaded Hole
Grit
40
Backing Material
Cloth
Connector Size
5/8"-11
Primary Material Application
Aluminum, Brass, Bronze, Steel, Cast Iron, Composite, Iron, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100413713
- Zoro #
- G725018370
- UPC #
- 50068060133132
- Country of Origin
- United States
- Item
- Flap Disc
- Connector Type
- Threaded Hole
- Grit
- 40
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Steel, Cast Iron, Composite, Iron, Stainless Steel
- Maximum Operating Speed
- 8,600 RPM
- Resistance Properties
- Heat
- Backing Weight
- Y
- Backing Plate Material
- Phenolic
- Flap Disc Type
- Type 29
- Color
- Purple
- Abrasive Type
- Coated
- Series
- 1169F
- Density Rating
- Standard
- Abrasive Material
- Ceramic
- Coating Coverage
- Open
- Features
- Precision-Shaped Grain
- Wire Color
- Purple
Dimensions
- Connector Size
- 5/8"-11
- Fits Chest Size
- Precision-Shaped Grain
- Overall Diameter
- 7 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Quick Change System Not Applicable, Series 1169F, Backing Material Cloth, Backing Weight Y, Coating Coverage Open, Grit 40, Maximum Operating Speed 8,600 RPM, Color Purple, Features Precision-Shaped Grain, Resistance Properties Heat, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.