Shop 3M
See all product information
Create Account
Flap Disc, PK5
- Mfr # 7100416392
- Zoro # G825016375
product price:Â
$
75.55
/pk of 5, $15.11/ea
Key Features
Maximum Operating Speed
8,600 RPM
Backing Plate Material
Phenolic
Backing Weight
Y
Abrasive Type
Coated
Density Rating
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100416392
- Zoro #
- G825016375
- UPC #
- 50068060137529
- Country of Origin
- United States
- Item
- Flap Disc
- Maximum Operating Speed
- 8,600 RPM
- Backing Plate Material
- Phenolic
- Backing Weight
- Y
- Abrasive Type
- Coated
- Density Rating
- Standard
- Coating Coverage
- Open
- Resistance Properties
- Heat
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Ceramic
- Backing Material
- Cloth
- Series
- 1169F
- Grit
- 80
- Flap Disc Type
- Type 29
- Color
- Purple
- Primary Material Application
- Aluminum, Brass, Bronze, Steel, Cast Iron, Composite, Iron, Stainless Steel
- Features
- Precision-Shaped Grain
- Wire Color
- Purple
Dimensions
- Overall Diameter
- 7 in
- Fits Chest Size
- Precision-Shaped Grain
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Quick Change System Not Applicable, Series 1169F, Backing Material Cloth, Backing Weight Y, Coating Coverage Open, Grit 80, Maximum Operating Speed 8,600 RPM, Color Purple, Features Precision-Shaped Grain, Resistance Properties Heat, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.