Flap Disc, PK5
- Mfr # 7100416619
- Zoro # G125018109
product price:Â
$
75.55
/pk of 5, $15.11/ea
Key Features
Backing Plate Material
Phenolic
Color
Purple
Density Rating
Standard
Abrasive Material
Ceramic
Overall Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100416619
- Zoro #
- G125018109
- UPC #
- 50068060137482
- Country of Origin
- United States
- Item
- Flap Disc
- Backing Plate Material
- Phenolic
- Color
- Purple
- Density Rating
- Standard
- Abrasive Material
- Ceramic
- Resistance Properties
- Heat
- Grit
- 60
- Backing Material
- Cloth
- Connector Type
- Unthreaded Hole
- Coating Coverage
- Open
- Series
- 1169F
- Primary Material Application
- Aluminum, Brass, Bronze, Steel, Cast Iron, Composite, Iron, Stainless Steel
- Flap Disc Type
- Type 27
- Maximum Operating Speed
- 8,600 RPM
- Abrasive Type
- Coated
- Backing Weight
- Y
- Features
- Precision-Shaped Grain
- Wire Color
- Purple
Dimensions
- Overall Diameter
- 7 in
- Fits Chest Size
- Precision-Shaped Grain
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Not Applicable, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Quick Change System Not Applicable, Series 1169F, Backing Material Cloth, Backing Weight Y, Coating Coverage Open, Grit 60, Maximum Operating Speed 8,600 RPM, Color Purple, Features Precision-Shaped Grain, Resistance Properties Heat, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.