Zoro Homepage

Flap Wheel Type 84 747D, 2inx1inx1/4-20 EXT 60 X-wt, 10/pk

  • Mfr # 7010300163

  • Zoro # G5140480


product price: $138.99
/pk 10, $13.90/ea
Free Shipping & Returns

Key Features

Overall Width
1.0 in
Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Ceramic
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010300163
Zoro #
G5140480
UPC #
00051144832712
Country of Origin
United States

Dimensions

Overall Width
1.0 in
Overall Diameter
2 in
Flap Width
1 in

Details

Item
Fp Whl Type 84 747D,2inx1inx1/4-20,PK10
Abrasive Material
Ceramic
Grit
60
Backing Material
Cloth
Backing Weight
X Weight
Color
Orange
Maximum Operating Speed
25000 rpm
For Use With
Die Grinders
For Use On
Stainless Steel
Application
Grinding, Finishing
Wheel Type
T84
Sub Applications
Blending
Maximum Speed
25000.0 rpm
Equipment - Machines
Inline Sanders, Manual Backstand, Die Grinders
Product Color
Orange

Description

Fp Whl Type 84 747D,2inx1inx1/4-20,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.