Zoro Homepage

Flap Wheel Type 84 747D, 2inx1inx1/4-20 EXT 80 X-wt, 10/pk

  • Mfr # 7010308893

  • Zoro # G5140508


product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns

Key Features

Overall Width
1.0 in
Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Ceramic
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010308893
Zoro #
G5140508
UPC #
00051144832682
Country of Origin
United States

Dimensions

Overall Width
1.0 in
Overall Diameter
2 in
Flap Width
1 in

Details

Item
Fp Whl Type 84 747D,2inx1inx1/4-20,PK10
Abrasive Material
Ceramic
Grit
80
Backing Material
Cloth
Color
Orange
Backing Weight
X Weight
For Use With
Die Grinders
For Use On
Stainless Steel
Sub Applications
Blending
Wheel Type
T84
Application
Finishing, Grinding
Product Color
Orange
Equipment - Machines
Die Grinders, Manual Backstand, Inline Sanders
Maximum Operating Speed
25000.0 rpm

Description

Fp Whl Type 84 747D,2inx1inx1/4-20,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.