Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber

  • Mfr # 59194

  • Zoro # G6180081


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Mop Pad Size
5 in x 18 in
Mop Head Color
White
Handle Color
Green
Mop Connection Type
Slide On
Mop Head Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59194
Zoro #
G6180081
UPC #
00048011591940
Country of Origin
China

Dimensions

Mop Pad Size
5 in x 18 in
Handle Length
54 in
Frame Width
18 in
Frame Depth
5 in
Width
18"
Depth
5 in
Length
18"
Mop Head Depth
5 in
Mop Head Width
18 in
Minimum Handle Length
39 in
Maximum Handle Length
60 in
Overall Width
18 in

Details

Mop Head Color
White
Handle Color
Green
Mop Connection Type
Slide On
Mop Head Material
Microfiber
Handle Material
Aluminum
Mop End Type
Cut
Mop Style
Flat
Mop Type
Mop Kit
Item
Mop Kit
Handle Included
Yes
Color Coding System
No
End Type
Cut
Antimicrobial
No
Launderable
Yes
Includes
Easy Scrub Express Flat Mop Tool, (12) 11 oz Easy Scrub Express Bottles, Easy Scrub Express Cadddy, (2) 18 in Easy Scrub Flat Mops, 1/2 gal Easy Scrub Pour Jug (3) Blank Sheets Label Stock, Label CD
Features
Adjustable Handle, Lightweight
Series
3M Easy Scrub
Dry Weight
21 oz
Standards
Green Seal GS-37
Product Type
Wet Mop
Includes Handle
Yes
Reservoir Capacity
64 oz
Includes Reservoir
Yes
Includes Wet Mop Tailband
No
Connection Thread Type
Standard

Description

Mop Kit, Product Type Wet Mop, Mop Connection Type Threaded, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 18 in, Mop Head Depth 5 in, Launderable Yes, Mop Head Color White, Handle Color Green, Wringer Type Not Applicable, Includes Reservoir Yes, Reservoir Capacity 64 oz, Dry Weight 21 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Connection Thread Type Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.