
Flatback Tape, 12"x60 Yd, Med Brown, PK4
Mfr # 2517
Zoro # G9141691
product price: $649.99
/pk 4, $162.50/ea
Free Shipping & Returns
Key Features
Metric Tape Length
55 m
Tape Backing Material
kraft paper
Tape Color
Medium Brown
Tape Thickness
6.5 mil
Tape Adhesive
Natural rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2517
Zoro #
G9141691
UPC #
-
Country of Origin
United Kingdom
Dimensions
Metric Tape Length
55 m
Tape Thickness
6.5 mil
Imperial Tape Length
60 yd
Details
Item
Flatback Tape
Tape Backing Material
kraft paper
Tape Color
Medium Brown
Tape Adhesive
Natural rubber
Description
Flatback Tape, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.