Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flatback Tape, 144mm x 55, Med Brown, PK8

  • Mfr # 2517

  • Zoro # G9141594


product price: $698.99
/pk 8, $87.37/ea
Free Shipping & Returns

Key Features

Tape Color
Medium Brown
Tape Backing Material
kraft paper
Tape Adhesive
Natural rubber
Metric Tape Length
55 m
Tape Thickness
6.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517
Zoro #
G9141594
UPC #
-
Country of Origin
United Kingdom

Dimensions

Metric Tape Length
55 m
Tape Thickness
6.5 mil

Details

Item
Flatback Tape
Tape Color
Medium Brown
Tape Backing Material
kraft paper
Tape Adhesive
Natural rubber

Description

Flatback Tape, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.