
Flatback Tape, Med Brown, 36mm x 55, PK24
Mfr # 2517
Zoro # G9141515
product price: $458.99
/pk 24, $19.12/ea
Free Shipping & Returns
Key Features
Metric Tape Length
55 m
Tape Adhesive
Natural rubber
Tape Thickness
6.5 mil
Tape Backing Material
kraft paper
Tape Color
Medium Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2517
Zoro #
G9141515
UPC #
-
Country of Origin
United Kingdom
Dimensions
Metric Tape Length
55 m
Tape Thickness
6.5 mil
Details
Item
Flatback Tape
Tape Adhesive
Natural rubber
Tape Backing Material
kraft paper
Tape Color
Medium Brown
Description
Flatback Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.