Flex Abrasive, Dust Free, Disc, 6", PK125
Mfr # 34403
Zoro # G6772250
product price: $311.99
/pk 125, $2.50/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Color
Gray
Overall Diameter
6 in
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34403
Zoro #
G6772250
UPC #
00051131344037
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Item
Flex Abrasive,Dust Free,Disc,6",PK125
Grit
P400
Abrasive Material
Aluminum Oxide
Color
Gray
Grade
Medium
Description
Flex Abrasive,Dust Free,Disc,6 In.,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.