Zoro Homepage

Flex Abrasive, Dust Free, Disc, 6", PK125

  • Mfr # 34409

  • Zoro # G6772241


product price: $311.99
/pk 125, $2.50/ea
Free Shipping & Returns

Key Features

Color
Purple
Abrasive Material
Aluminum Oxide
Grit
P1500
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34409
Zoro #
G6772241
UPC #
00051131344099
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Flex Abrasive,Dust Free,Disc,6",PK125
Color
Purple
Abrasive Material
Aluminum Oxide
Grit
P1500

Description

Flex Abrasive,Dust Free,Disc,6 In.,PK125, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.