Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Diamond Disc, 2in, 125 Micron, TR, PK10

  • Mfr # 7000120364

  • Zoro # G8704376


product price: $282.99
/pk 10, $28.30/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Diamond
Grade
Fine
Series
6234J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120364
Zoro #
G8704376
UPC #
00051144852475
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Flexible Disc
Quick Change System
TR
Abrasive Material
Diamond
Grade
Fine
Grit
M125
Series
6234J
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
J
Color
Black
Maximum Operating Speed
25,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Resistance Properties
Water
Coating Coverage
Open

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Polyester, Backing Weight J, Coating Coverage Open, Grade Fine, Grit M125, Overall Diameter 2 in, Quick Change System TR, Series 6234J, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.