Zoro Homepage

Flex Diamond Disc, 3in, 125 Micron, TR, PK5

  • Mfr # 60650023231

  • Zoro # G5896685


product price: $309.99
/pk 5, $62.00/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Diamond
Grade
Fine
Series
6234J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60650023231
Zoro #
G5896685
UPC #
051144852550
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Flexible Disc
Quick Change System
TR
Abrasive Material
Diamond
Grade
Fine
Grit
M125
Series
6234J
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
J
Color
Black
Maximum Operating Speed
20,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Resistance Properties
Water
Coating Coverage
Open

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Polyester, Backing Weight J, Coating Coverage Open, Grade Fine, Grit M125, Overall Diameter 3 in, Quick Change System TR, Series 6234J, Maximum Operating Speed 20,000 RPM, Resistance Properties Water, Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.