Flexible Abrasive Disc 270J, Aluminum Oxide, P1000 Grit, Coated Type, 270J

  • Mfr # 7100104330

  • Zoro # G515316822


product price:  $77.95
/pk 25, $3.12/ea
Sold in multiples of 5 for $389.75
Free Shipping & Returns

Key Features

Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
270J
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100104330
Zoro #
G515316822
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Flexible Abrasive Disc 270J
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1000
Abrasive Type
Coated
Series
270J
Color
Brown
Backing Material
Film
Backing Weight
Y
Resistance Properties
Dust
Number of Vacuum Holes
6
Coating Coverage
Open

Description

Flexible Abrasive 270J Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.