
Flexible Abrasive Disc 270J, Aluminum Oxide, P600 Grit, Coated Type, 270J
Mfr # 7000120194
Zoro # G515316815
product price: $74.35
/pk 25, $2.97/ea
Sold in multiples of 5 for $371.75
Key Features
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
270J
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120194
Zoro #
G515316815
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Item
Flexible Abrasive Disc 270J
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P600
Abrasive Type
Coated
Series
270J
Backing Weight
Y
Color
Gray
Backing Material
Film
Resistance Properties
Dust
Coating Coverage
Open
Number of Vacuum Holes
6
Description
Flexible Abrasive 270J Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.