Flexible Abrasive Sheet, P1000 Grade, 5.5"
Mfr # 34341
Zoro # G7864059
product price: $78.75
/eaSold in multiples of 5 for $393.75
Free Shipping & Returns
Key Features
Grit
P1000
Backing Material
Film
Width
5-1/2"
Length
6.8"
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34341
Zoro #
G7864059
UPC #
051131343412
Country of Origin
United States
Dimensions
Width
5-1/2"
Length
6.8"
Details
Item
Flexible Abrasive Sheet
Grit
P1000
Backing Material
Film
Grade
Fine
Color
Brown
Abrasive Material
Aluminum Oxide
Description
Flexible Abrasive Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.