Zoro Homepage

Flexible Hookit Sheet, 34339, P600gr, 5, PK5

  • Mfr # 34339

  • Zoro # G0377822


product price: $86.39
/pk 25, $3.46/ea
Sold in multiples of 5 for $431.95
Free Shipping & Returns

Key Features

Grit
600
Backing Material
Thin Film
Width
5-1/2"
Length
6.8"
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34339
Zoro #
G0377822
UPC #
00051131343399
Country of Origin
United States

Dimensions

Width
5-1/2"
Length
6.8"

Details

Item
Flexible Abrasive Hand Sheet
Grit
600
Backing Material
Thin Film
Grade
Fine
Series
270J
Abrasive Material
Aluminum Oxide
Color
Green

Description

Sheets, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.