
Flexible Hookit Sheet, 34342, P1200gr, PK5
Mfr # 34342
Zoro # G0383090
product price: $434.99
/pk 125, $3.48/ea
Free Shipping & Returns
Key Features
Grit
1200
Backing Material
Thin Film
Width
5-1/2"
Length
6.8"
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34342
Zoro #
G0383090
UPC #
00051131343429
Country of Origin
United States
Dimensions
Width
5-1/2"
Length
6.8"
Details
Item
Flexible Abrasive Hand Sheet
Grit
1200
Backing Material
Thin Film
Grade
Fine
Series
270J
Abrasive Material
Aluminum Oxide
Color
Purple
Description
Sheets, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.