Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Sanding Sponge Med/Crs

  • Mfr # 909

  • Zoro # G310075061


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Width
3.94 in
Abrasive Material
Aluminum Oxide
Grit
Medium/Coarse
Grade
Fine
Disc Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
909
Zoro #
G310075061
UPC #
51131500372
Country of Origin
Unknown

Dimensions

Width
3.94 in
Disc Dia.
3 in

Details

Abrasive Material
Aluminum Oxide
Grit
Medium/Coarse
Grade
Fine
Attachment Type
Hookit
Color
White
Application
Clear Coat Blending, Paint Defect Removal
Backing Material
Film
For Use On
Clear Coat, Fiberglass, Paint, Primer
Grit Range
P500 to P3000 +5000
Wet or Dry
Dry
Sanding Method
Hand, Machine
Shape
Disc

Description

Small area sponge for dry or wet sanding. Rinse and reuse. For sanding wood, paint, metal, plastic and drywall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.