Zoro Homepage

Floor Adhesive, 8273 Series, Light Beige, 28 oz, Cartridge

  • Mfr # 08273

  • Zoro # G3416086


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Type
Repair Adhesive
Color
Light Beige
Container Size
28 oz
Container Type
Cartridge
Materials Bonded
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08273
Zoro #
G3416086
UPC #
00051135082737
Country of Origin
United States

Dimensions

Container Size
28 oz
Container Size - Adhesives
13.5 oz

Details

Item
Floor Adhesive
Type
Repair Adhesive
Color
Light Beige
Container Type
Cartridge
Materials Bonded
Metal, Plastic
Begins to Harden
35 min
Chemical Base
Urethane
Application Temp. Range
-40 Degrees to 176 Degrees F
Base Type
Urethane-Based
Substrates
Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
Curing Time
3 hr.
Specific Gravity
1.28
Application Family
Fleet and Vehicle
Characteristics
Flexible, Sag Resistance
VOC Content
0%
Viscosity
600
Temp. Range
-40 Degrees to 176 Degrees F
For Use With
3M Dispensing Equipment
Functional Cure
35 min
Includes
(2) Nozzles
Tensile Strength
3,020 psi
Water Resistance
Not Water-Resistant
Cured Color
Green
Non-Sagging
No
Application Method
Two-Part Dispenser
Compatible Mixer Tip
08193, 08194
Low Odor
No
VOC Content Weight
1 g/L
Compatible Applicator
08280; 08284
Minimum Performance Temperature
-40 Degrees F
Compatible Applicator (Grainger Part Number)
259P95; 259P96
Series
8273
Alternate Product Name
SMC/Fiberglass Repair Adhesive-35
Resin Type
Urethane
Minimum Viscosity
15,000 cps
VOC Content Weight Percentage
0.093%
Marine Grade
No
Maximum Performance Temperature
180 Degrees F
Working Time
35 min
Full Cure Time
3 hr
Primary Applications
Fiberglass
Maximum Viscosity
27,000 cps
Total Volume
400 mL
Interior/Exterior
Interior Only
Features
Sag-Resistant
For Use On
Metal
Flash Point (F)
383 Degrees F
Full Cure
3 hr
Container Type - Adhesives
Dual-Cartridge
Compatible Surface Material
Metal
Number of Components
Two-Part System
Product Type
Repair Adhesive
Maximum Operating Temperature
180 Degrees F
Flash Point
383 Degrees F
Minimum Operating Temperature
-40 Degrees F

Description

Repair Adhesive, Product Type Repair Adhesive, Base Type Urethane, Color Green, Compatible Surface Material Metal, Working Time 35 min, Full Cure Time 3 hr, Container Size 13.52 fl oz, Container Type Cartridge, Includes (2) Nozzles, Number of Components Two-Part System, Standards ANSI, OSHA, Features Sag-Resistant, Flash Point 383 Degrees F, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, VOC Content Weight 1 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.