Floor Finish, 1 gal., 10 to 30 min., PK2
Mfr # 59379
Zoro # G3033073
product price: $587.99
/pk 2, $294.00/ea
Free Shipping & Returns
Key Features
Size
1 gal
Solids Content
0 %
Coverage per Gallon
2000 to 3000 sq ft
Dry Time
10 to 30 min
Standards
CARB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59379
Zoro #
G3033073
UPC #
50048011593796
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Bag, Finish Type High Gloss, For Floor Type Concrete, Marble, Terrazzo, Maximum Drying Time 1 hr, Minimum Drying Time 10 min, pH Level 12, pH Value Alkaline, Properties Low Foam, Nonflammable, Ready to Use, Standards CARB, VOC Content 1 Percent, Maintenance Frequency Periodic Burnishing with High Speed or Ultra High Speed Floor Machines Using Scotch Brite Purple Diamond Floor Pad Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.