Zoro Homepage

Floor Marking Tape, No Legend, 3 PK

  • Mfr # 971

  • Zoro # G308391265


product price: $402.99
/pk 3, $134.33/ea
Free Shipping & Returns

Key Features

Series
971
Retroreflective Grade
Non-Reflective
Tape Thickness
33 mil
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ISO 9001
Tape Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971
Zoro #
G308391265
UPC #
00638060409985
Country of Origin
United States

Dimensions

Tape Thickness
33 mil
Imperial Tape Length
108 ft
Imperial Tape Width
4 in

Details

Item
Floor Marking Tape
Series
971
Retroreflective Grade
Non-Reflective
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ISO 9001
Tape Adhesive Material
Rubber
Tape Type
Liner-Less Tape
Glow In The Dark
No
Specifications Met
ASTM, ISO
Adhesive Properties
Clean Removal
Tape Backing Material
Vinyl
Tape Color
Green
Tape Pattern
Solid
Tape Brand
3M
Tape Resistance Properties
Abrasion-Resistant
Maximum Tape Performance Temperature
120 Degrees F
Adhesion to Steel
170 oz/in
Tape Properties
Pallets or Heavy Equipment
Minimum Tape Performance Temperature
40 Degrees F
Liner Included
No Liner
Legend
No Legend
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Fluorescent
No

Description

Floor Marking Tape, Continuous Roll, Solid, Green, 4 in, 108 ft, Not Applicable, 33 mil, Vinyl, 3M, Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.