Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, No Legend, 4 PK

  • Mfr # 971

  • Zoro # G108391250


product price: $397.99
/pk 4, $99.50/ea
Free Shipping & Returns

Key Features

Series
971
Adhesion to Steel
170 oz/in
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Tape Properties
Pallets or Heavy Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971
Zoro #
G108391250
UPC #
00638060409886
Country of Origin
United States

Dimensions

Imperial Tape Length
108 ft
Tape Thickness
33 mil
Imperial Tape Width
3 in

Details

Item
Floor Marking Tape
Series
971
Adhesion to Steel
170 oz/in
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Tape Properties
Pallets or Heavy Equipment
Liner Included
No Liner
Fluorescent
No
Retroreflective Grade
Non-Reflective
Tape Resistance Properties
Abrasion-Resistant
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ISO 9001
Minimum Tape Performance Temperature
40 Degrees F
Tape Pattern
Solid
Tape Color
Red
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
120 Degrees F
Legend
No Legend
Specifications Met
ASTM, ISO
Tape Adhesive Format
Single-Sided
Adhesive Properties
Clean Removal
Tape Brand
3M
Tape Type
Liner-Less Tape
Glow In The Dark
No

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 3 in, 108 ft, Not Applicable, 33 mil, Vinyl, 3M, Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.