Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, No Legend, 6 PK

  • Mfr # 971

  • Zoro # G007167253


product price: $429.99
/pk 6, $71.67/ea
Free Shipping & Returns

Key Features

Series
971
Tape Type
Liner-Less Tape
Sub-Brand
No Sub-Brand
Tape Resistance Properties
Abrasion-Resistant
Liner Included
No Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971
Zoro #
G007167253
UPC #
00638060409800
Country of Origin
United States

Dimensions

Imperial Tape Length
108 ft
Tape Thickness
33 mil
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Series
971
Tape Type
Liner-Less Tape
Sub-Brand
No Sub-Brand
Tape Resistance Properties
Abrasion-Resistant
Liner Included
No Liner
Tape Adhesive Material
Rubber
Specifications Met
ASTM, ISO
Adhesion to Steel
170 oz/in
Maximum Tape Performance Temperature
120 Degrees F
Tape Brand
3M
Tape Color
Yellow
Glow In The Dark
No
Legend
No Legend
Retroreflective Grade
Non-Reflective
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Fluorescent
No
Tape Properties
Pallets or Heavy Equipment
Tape Pattern
Solid
Adhesive Properties
Clean Removal
Minimum Tape Performance Temperature
40 Degrees F
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ISO 9001
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 108 ft, Not Applicable, 33 mil, Vinyl, 3M, Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.