Floor Marking Tape, Vinyl, No Legend, Black, Yellow, 2 in W., 5.4 mil Thickness

  • Mfr # 5702

  • Zoro # G4309225


product price:  $60.89
/ea

Key Features

Material
Vinyl
Pattern
Striped
Safety Tape Color
Black, Yellow
Width
2 in
Thickness
5.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5702
Zoro #
G4309225
UPC #
051115688270
Country of Origin
United States

Dimensions

Width
2 in
Thickness
5.4 mil
Diameter
4 26/63 in
Roll Length
108 ft
Imperial Tape Width
2 in
Tape Core Diameter
4 13/32 in
Tape Thickness
5.4 mil
Imperial Tape Length
108 ft

Details

Item
Floor Marking Tape
Material
Vinyl
Pattern
Striped
Safety Tape Color
Black, Yellow
Series
5702
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Legend
No Legend
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Performance Temp.
40 Degrees to 170 Degrees F
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ISO 9001
Adhesion Strength
19 oz/in
Adhesive Properties
Clean Removal
Adhesion to Steel
19 oz/in
Tape Conformability
Conformable to Uneven Surfaces
Tape Type
General Purpose
Maximum Tape Performance Temperature
170 Degrees F
Tape Backing Material
Vinyl
Specifications Met
ASTM, ISO
Fluorescent
No
Tape Resistance Properties
Moisture-Resistant, Scrapes-Resistant, Solvent-Resistant, Wear-Resistant
Sub-Brand
Scotch(R)
Tape Pattern
Striped
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
40 Degrees F
Tape Brand
3M(TM)
Tape Color
Black/Yellow
Glow In The Dark
No
Product Form
Continuous Roll

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 2 in, 108 ft, 5.4 mil, Vinyl, 3M(TM), Scotch(R), Series 5702, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Core Diameter 4 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.