Floor Marking Tape, vinyl, No Legend, Green, 3/4 in W., 5.2 mil Thickness

  • Mfr # 471

  • Zoro # G4585131


product price: $24.75
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Green
Width
3/4 in
Thickness
5.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G4585131
UPC #
00051115688713
Country of Origin
United States

Dimensions

Width
3/4 in
Thickness
5.2 mil
Diameter
4 3/8 in
Roll Length
108 ft
Tape Core Diameter
4 3/8 in
Imperial Tape Width
3/4 in
Imperial Tape Length
108 ft
Tape Thickness
5.2 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Green
Series
471
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Standards
ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Performance Temp.
60 Degrees to 85 Degrees F
Tape Pattern
Solid
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
40 Degrees F
Tape Properties
Low Leachable Halogens and Sulfur
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Scrapes-Resistant, Wear-Resistant
Glow In The Dark
No
Adhesion to Steel
26 oz/in
Adhesive Properties
Clean Removal
Tape Adhesive Material
Rubber
Tape Backing Material
Vinyl
Tape Type
General Purpose
Tape Conformability
Conformable to Irregular Surfaces
Fluorescent
No
Specifications Met
ASTM, MIL
Maximum Tape Performance Temperature
170 Degrees F
Legend
No Legend
Tape Color
Green
Product Form
Continuous Roll
Liner Included
Yes

Description

Floor Marking Tape, Continuous Roll, Solid, Green, 3/4 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Core Diameter 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.