Zoro Homepage

Floor Marking Tape, vinyl, No Legend, White, 3/4 in W., 5.2 mil Thickness

  • Mfr # 471

  • Zoro # G4621967


product price: $24.75
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
White
Width
3/4 in
Thickness
5.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G4621967
UPC #
00051115688645
Country of Origin
United States

Dimensions

Width
3/4 in
Thickness
5.2 mil
Diameter
4 3/8 in
Roll Length
108 ft
Tape Core Diameter
4 3/8 in
Tape Thickness
5.2 mil
Imperial Tape Length
108 ft
Imperial Tape Width
3/4 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
White
Series
471
Retroreflective Grade
Non-Reflective
Standards
ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Performance Temp.
60 Degrees to 85 Degrees F
Fluorescent
No
Glow In The Dark
No
Legend
No Legend
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Scrapes-Resistant, Wear-Resistant
Tape Type
General Purpose
Tape Adhesive Material
Rubber
Tape Properties
Low Leachable Halogens and Sulfur
Adhesive Properties
Clean Removal
Tape Color
White
Product Form
Continuous Roll
Tape Conformability
Conformable to Irregular Surfaces
Tape Pattern
Solid
Maximum Tape Performance Temperature
170 Degrees F
Tape Backing Material
Vinyl
Liner Included
Yes
Specifications Met
ASTM, MIL
Tape Brand
3M(TM)
Adhesion to Steel
26 oz/in
Minimum Tape Performance Temperature
40 Degrees F

Description

Floor Marking Tape, Continuous Roll, Solid, White, 3/4 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Core Diameter 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.