Zoro Homepage

Floor Marking Tape, vinyl, Solid, Black, 3/4 in W., 5.2 mil Thickness

  • Mfr # 471

  • Zoro # G4522472


product price: $24.75
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Black
Width
3/4 in
Thickness
5.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G4522472
UPC #
00051115688348
Country of Origin
United States

Dimensions

Width
3/4 in
Thickness
5.2 mil
Diameter
4 3/8 in
Roll Length
108 ft
Tape Thickness
5.2 mil
Imperial Tape Width
3/4 in
Imperial Tape Length
108 ft
Tape Core Diameter
4 3/8 in

Description

Floor Marking Tape, Continuous Roll, Solid, Black, 3/4 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Core Diameter 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.