Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, Solid, Blue, 3/4 in W., 5.2 mil Thickness

  • Mfr # 471

  • Zoro # G4623211


product price: $24.75
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Blue
Width
3/4 in
Thickness
5.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G4623211
UPC #
00051115688430
Country of Origin
United States

Dimensions

Width
3/4 in
Thickness
5.2 mil
Roll Length
108 ft
Diameter
4 3/8 in
Imperial Tape Width
3/4 in
Imperial Tape Length
108 ft
Tape Thickness
5.2 mil
Tape Core Diameter
4 3/8 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Blue
Series
471
Retroreflective Grade
Non-Reflective
Standards
ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Performance Temp.
60 Degrees to 85 Degrees F
Die Cut Shape
Continuous Roll
Tape Conformability
Conformable to Irregular Surfaces
Specifications Met
A-A-1689, ASTM, MIL
Tape Type
General Purpose
Tape Adhesive Material
Rubber
Glow In The Dark
No
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Scrapes-Resistant, Wear-Resistant
Adhesive Properties
Clean Removal
Fluorescent
No
Minimum Tape Performance Temperature
40 Degrees F
Tape Color
Blue
Liner Included
Yes
Tape Brand
3M(TM)
Adhesion to Steel
26 oz/in
Tape Pattern
Solid
Tape Properties
Low Leachable Halogens and Sulfur
Legend
No Legend
Product Form
Continuous Roll
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
170 Degrees F

Description

Floor Marking Tape, Continuous Roll, Solid, Blue, 3/4 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Core Diameter 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.