Zoro Homepage

Floor Marking Tape, vinyl, Solid, Green, 2 in W., 5.2 mil Thickness

  • Mfr # 471

  • Zoro # G4309042


product price: $56.79
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Green
Width
2 in
Thickness
5.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G4309042
UPC #
051115688225
Country of Origin
United States

Dimensions

Width
2 in
Thickness
5.2 mil
Roll Length
108 ft
Diameter
4 3/8 in
Imperial Tape Width
2 in
Imperial Tape Length
108 ft
Tape Thickness
5.2 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Green
Series
471
Adhesion Strength
23 oz/in
Legend
No Legend
Die Cut Shape
Continuous Roll
Standards
ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Retroreflective Grade
Non-Reflective
Performance Temp.
40 Degrees to 170 Degrees F
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Tape Color
Green
Glow In The Dark
No
Liner Included
Yes
Adhesion to Steel
23 oz/in
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
40 Degrees F
Tape Type
General Purpose
Specifications Met
ASTM, MIL
Tape Adhesive Material
Rubber
Tape Backing Material
Vinyl
Product Form
Continuous Roll
Maximum Tape Performance Temperature
170 Degrees F
Tape Pattern
Solid
Tape Properties
Low Leachable Halogens and Sulfur
Tape Conformability
Conformable to Irregular Surfaces
Adhesive Properties
Clean Removal
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant
Fluorescent
No

Description

Floor Marking Tape, Continuous Roll, Solid, Green, 2 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.