Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, Solid, Red, 4 in W., 5.2 mil Thickness

  • Mfr # 471

  • Zoro # G4599743


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Width
4 in
Thickness
5.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G4599743
UPC #
00051115688287
Country of Origin
United States

Dimensions

Width
4 in
Thickness
5.2 mil
Roll Length
108 ft
Diameter
4 3/8 in
Imperial Tape Length
108 ft
Tape Thickness
5.2 mil
Imperial Tape Width
4 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Series
471
Performance Temp.
60 Degrees to 85 Degrees F
Legend
No Legend
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Standards
ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant
Specifications Met
ASTM, MIL
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll
Maximum Tape Performance Temperature
170 Degrees F
Tape Color
Red
Adhesive Properties
Clean Removal
Glow In The Dark
No
Fluorescent
No
Tape Pattern
Solid
Liner Included
Yes
Tape Backing Material
Vinyl
Tape Type
General Purpose
Tape Properties
Low Leachable Halogens and Sulfur
Adhesion to Steel
23 oz/in
Tape Adhesive Material
Rubber
Tape Brand
3M(TM)
Tape Conformability
Conformable to Uneven Surfaces

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 4 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.