Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, No Legend, Yellow, 1 in W., 5.2 mil Thickness

  • Mfr # 471

  • Zoro # G4309191


product price: $24.35
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Yellow
Width
1 in
Thickness
5.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471
Zoro #
G4309191
UPC #
00051115688553
Country of Origin
United States

Dimensions

Width
1 in
Thickness
5.2 mil
Roll Length
108 ft
Diameter
4 3/8 in
Imperial Tape Width
1 in
Tape Thickness
5.2 mil
Imperial Tape Length
108 ft

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Yellow
Series
471
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Adhesion Strength
23 oz/in
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Performance Temp.
40 Degrees to 170 Degrees F
Standards
ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Legend
No Legend
Minimum Tape Performance Temperature
40 Degrees F
Fluorescent
No
Tape Color
Yellow
Adhesive Properties
Clean Removal
Tape Adhesive Material
Rubber
Glow In The Dark
No
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant
Tape Properties
Low Leachable Halogens and Sulfur
Tape Pattern
Solid
Tape Conformability
Conformable to Irregular Surfaces
Product Form
Continuous Roll
Liner Included
Yes
Specifications Met
ASTM, MIL
Tape Brand
3M(TM)
Tape Backing Material
Vinyl
Adhesion to Steel
23 oz/in
Tape Type
General Purpose
Maximum Tape Performance Temperature
170 Degrees F

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 1 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.