Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sanding Disc, 120 Grit, 15" dia.

  • Mfr # 29850

  • Zoro # G808657335


product price: $8.69
/ea
Sold in multiples of 12 for $104.28

Key Features

Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Grit
120
Backing Material
Mesh
Overall Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29850
Zoro #
G808657335
UPC #
00048011298504
Country of Origin
Japan

Dimensions

Overall Diameter
15 in

Details

Item
Floor Sanding Disc
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Grit
120
Backing Material
Mesh
Product Type
Floor Sanding Disc
Coating Coverage
Open

Description

Sanding Sponge CP-000-2P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.