Zoro Homepage

Floor Sanding Disc, 180 Grit, 17" dia.

  • Mfr # 29837

  • Zoro # G508662905


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Grit
180
Backing Material
Mesh
Abrasive Type
Coated
Overall Diameter
17 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29837
Zoro #
G508662905
UPC #
00048011298375
Country of Origin
Japan

Dimensions

Overall Diameter
17 in

Details

Item
Floor Sanding Disc
Grit
180
Backing Material
Mesh
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Coating Coverage
Open
Product Type
Floor Sanding Disc

Description

Sanding Screen 29850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.