Floor Sanding Disc, 220 Grit, 18" dia.
Mfr # 29882
Zoro # G708662903
product price: $6.15
/eaKey Features
Grit
220
Backing Material
Mesh
Abrasive Type
Coated
Overall Diameter
18 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29882
Zoro #
G708662903
UPC #
00048011298825
Country of Origin
Japan
Dimensions
Overall Diameter
18 in
Details
Item
Floor Sanding Disc
Grit
220
Backing Material
Mesh
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Coating Coverage
Open
Product Type
Floor Sanding Disc
Description
Sanding Screen 29838
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.