Zoro Homepage

Floor Sanding Disc, 60 Grit, 18" dia.

  • Mfr # 29836

  • Zoro # G108657349


product price: $16.15
/ea

Key Features

Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Grit
60
Overall Diameter
18 in
Backing Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29836
Zoro #
G108657349
UPC #
00048011298368
Country of Origin
Japan

Dimensions

Overall Diameter
18 in

Details

Item
Floor Sanding Disc
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Grit
60
Backing Material
Mesh
Coating Coverage
Open
Product Type
Floor Sanding Disc

Description

All Purpose Sanding Sponge Fine grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.