Zoro Homepage

Floor Speed Stripper, 2L Bottle

  • Mfr # 6H

  • Zoro # G1685677


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:16
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6H
Zoro #
G1685677
UPC #
50048011192081
Country of Origin
United States

Dimensions

Size
2L
Cleaner Container Size
2 L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:16
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Container Type
Bottle
Flash Point
200 Degrees F
Standards
OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
RTU Yield per Container
8.2 gal.
Fragrance
Unscented
pH
10.5 to 11.5
Item - Portion Control System Chemicals
Floor Stripper
For Use With
3M(TM) Twist 'n Fill(TM) Chemical Dispenser
Item
Floor Speed Stripper
Primary Chemical
None
Sub-Category
Floor Strippers
Color
Blue
Chemical No.
6H
For Use On
High Flow Concentrate
Chemical Label Number
6H
VOC Content
98%
Fits Dispenser Series
Twist 'n Fill
Surfaces for Use On
Tile
pH Level
11.5
Rinse Required
No
Label Number
6H
Label Color Coding
Blue
Properties
Low Foam
Product Label
Floor Speed Stripper
pH Value
Alkaline
EPA Registered
Yes
Chemical Flow Rate
High

Description

Floor Speed Stripper, Chemical Flow Rate High, Label Number 6H, Label Color Coding Blue, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 11.5, pH Value Alkaline, Primary Chemical Not Applicable, Recommended Dilution 1:16, Concentrated, EPA Registered Yes, Properties Low-Foaming, No Rinse Required, Flash Point 200 Degrees F, VOC Content 98 Percent, Fragrance Unscented, Standards 29 CFR 1910.1200, EPA Registered

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.