Zoro Homepage

Floor Surfacing Rolls 00160,120 Grit, 1

  • Mfr # 99405830

  • Zoro # G5982632


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Grit
120
Overall Length
50.0 yd
Overall Width
12.0 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99405830
Zoro #
G5982632
UPC #
00051115001604
Country of Origin
United States

Dimensions

Overall Length
50.0 yd
Overall Width
12.0 in

Details

Item
Floor Surfacing Rolls 00160,120 Grit,1
Grit
120
Color
White

Description

Floor Surfacing Rolls 00160,120 Grit,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.