Zoro Homepage

Floor Surfacing Rolls 06875, 8"x25yd

  • Mfr # 99405841

  • Zoro # G5983369


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Backing Material
paper
Overall Width
8.0 in
Overall Length
25.0 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99405841
Zoro #
G5983369
UPC #
00051115068751
Country of Origin
United States

Dimensions

Overall Width
8.0 in
Overall Length
25.0 yd

Details

Item
Floor Surfacing Rolls 06875,8"x25yd
Grit
20
Backing Material
paper

Description

Floor Surfacing Rolls 06875,8 In.x25yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.