
Floor Surfacing Rolls 07921, 8"x50yd
Mfr # 99405847
Zoro # G5968553
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8.0 in
Overall Length
50.0 yd
Backing Material
paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99405847
Zoro #
G5968553
UPC #
00051115079214
Country of Origin
United States
Dimensions
Overall Width
8.0 in
Overall Length
50.0 yd
Details
Item
Floor Surfacing Rolls 07921,8"x50yd
Grit
36
Backing Material
paper
Description
Floor Surfacing Rolls 07921,8 In.x50yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.