Shop 3M
See all product information
Create Account
Floor Surfacing Rolls 09315, 8 in x 50 yd, 752I, P120 Grit
- Mfr # 9315
- Zoro # G715783035
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
50 yd
Abrasive Material
Aluminum Oxide
For Industries
Woodworking, Builders Hardware
Application
Sanding wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9315
- Zoro #
- G715783035
- UPC #
- -
- Country of Origin
- United States
- Grit
- P120
- Abrasive Material
- Aluminum Oxide
- For Industries
- Woodworking, Builders Hardware
- Application
- Sanding wood
Dimensions
- Width
- 8 in
- Length
- 50 yd
Description
3M Floor Sanding Rolls offer great productivity and value on bare wood or nongummy finishes. They cut faster, run cooler and last longer than conventional rolls. The rolls feature the familiar purple Regalite mineral and tough paper backing.
- Can be cut to sizes needed
- Also known as paper rolls or ResiniteTM Rolls
- Sharp synthetic mineral coating
- Tough, paper backing
- Cuts Fast
- Cuts Fast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.