Zoro Homepage

Floor Surfacing Rolls 15300, 80 Grit, 8"

  • Mfr # 99406488

  • Zoro # G5974652


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8.0 in
Overall Length
50.0 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99406488
Zoro #
G5974652
UPC #
00051144153008
Country of Origin
United States

Dimensions

Overall Width
8.0 in
Overall Length
50.0 yd

Details

Item
Floor Surfacing Rolls 15300,80 Grit,8"
Grit
80

Description

Floor Surfacing Rolls 15300,80 Grit,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.