Zoro Homepage

Floor Surfacing Rolls 15302, 50 Grit, 8"

  • Mfr # 99406490

  • Zoro # G5971791


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8.0 in
Overall Length
50.0 yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99406490
Zoro #
G5971791
UPC #
00051144153022
Country of Origin
United States

Dimensions

Overall Width
8.0 in
Overall Length
50.0 yards

Details

Item
Floor Surfacing Rolls 15302,50 Grit,8"
Grit
50

Description

Floor Surfacing Rolls 15302,50 Grit,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.