Zoro Homepage

Flow Cntrl Spray/Foam App Port Dispenser

  • Mfr # 85882

  • Zoro # G0069496


product price: $0.02
/ea
Sold in multiples of 500 for $10.00

Key Features

Includes
4 ft Hose
Height
5 1/4 in
Width
11 1/4 in
For Use With
3M Flow Control Chemical Concentrates
Item - Chemical Dispenser Accessories
Portion Control Dispenser Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85882
Zoro #
G0069496
UPC #
50051125858828
Country of Origin
United States

Dimensions

Height
5 1/4 in
Width
11 1/4 in
Length
4 ft

Details

Item
Portion Control Dispenser Hose
Includes
4 ft Hose
For Use With
3M Flow Control Chemical Concentrates
Item - Chemical Dispenser Accessories
Portion Control Dispenser Hose
Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispenser Accessories
Cleaner Form
Liquid

Description

Portion Control Dispenser Hose, Height 5 1/4 in, Length 4 ft, Width 11 1/4 in, Includes 4 ft Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.