Zoro Homepage

Flt-Cfs02S, W/O Gauge Kit Ctg

  • Mfr # 55576-09

  • Zoro # G8426337


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Features
Non-Valved Head, Opaque Housing, Shut-off Valve Handle
Includes
Mounting Bracket and Reducing Bushing
Style
Drop-In
Cartridge Size
19-1/2 in
Adapter Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55576-09
Zoro #
G8426337
UPC #
-
Country of Origin
United States

Dimensions

Cartridge Size
19-1/2 in
Adapter Size
1/2 in

Details

Item
Pre-Filter System
Features
Non-Valved Head, Opaque Housing, Shut-off Valve Handle
Includes
Mounting Bracket and Reducing Bushing
Style
Drop-In

Description

Flt-Cfs02S,W/O Gauge Kit Ctg. This is a genuine OEM (Original Equipment Manufacturer) part. Cuno provides high quality aqua pure water filters for the foodservice industry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.