Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flt Sys-Cfs01T W/O Gauge

  • Mfr # 55575-06

  • Zoro # G200646340


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Features
Valve-In-Head
Standards
NSF Certified and FDA CFR-21 Compliant
Height
14-3/16 in
Outlet Size
3/4" FNPT
Inlet Size
3/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55575-06
Zoro #
G200646340
UPC #
-
Country of Origin
United States

Dimensions

Height
14-3/16 in
Outlet Size
3/4" FNPT
Inlet Size
3/4" FNPT
Width
4-9/16 in
Adapter Size
1/2 in
Cartridge Size
9-3/4 in

Details

Item
Water Filtration System Housing
Features
Valve-In-Head
Standards
NSF Certified and FDA CFR-21 Compliant
Application
Food Service Point-of-Entry Filtration, Steamer, Combi-Oven, and Proofer Ovens
Style
Drop-In

Description

Flt Sys-Cfs01T W/O Gauge. Cuno provides high quality aqua pure water filters for the foodservice industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.