Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FltabackTape, 72mmx55, MedBrown, PK12

  • Mfr # 2517

  • Zoro # G3925063


product price: $486.39
/pk 12, $40.53/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Tape Adhesive
Natural rubber adhesive
Tape Backing Material
kraft paper backing
Tape Thickness
6.5 mil
Max. Tape Performance Temp.
300°F/149°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517
Zoro #
G3925063
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tape Thickness
6.5 mil

Details

Item
FltabackTape
Backing Material
Paper
Tape Adhesive
Natural rubber adhesive
Tape Backing Material
kraft paper backing
Max. Tape Performance Temp.
300°F/149°C
Tape Color
Medium Brown

Description

FltabackTape, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.