Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fnshng MatFtl, Easy Cln Up, Gal, PK4

  • Mfr # 13084

  • Zoro # G5868475


product price: $495.34
/pk 4, $123.84/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Removes
Sand Scratches and Swirl Marks
Color
Gray
Type
Easy Clean Up
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13084
Zoro #
G5868475
UPC #
00051144130849
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Scratch Remover
Container Type
Bottle
Removes
Sand Scratches and Swirl Marks
Color
Gray
Type
Easy Clean Up
Flash Point
199.94 Degrees F
Features
Ideal for Spot Repair on OEM Clear Coats, Removes Swirl Marks and Micro Grade Sanding Scratches, Wax and Silicone Free Formula
Compatible Surface Material
Acrylic, Clear Coats, Gelcoat, Glass, Industrial Paint, Lacquered Wood, Powder Coat, Solid Surfaces
VOC Content Weight Percentage
20.8 %
Series
Finesse-It Finishing Material
Maximum pH Level
9
Product Type
Compound
Product Form
Liquid
Minimum pH Level
9
Application Method
Buffer
VOC Content Weight
566.3 g/L

Description

Scratch Remover, Product Type Compound, Series Finesse-It Finishing Material, Container Type Bottle, Container Size 1 gal, Product Form Liquid, Color Gray, VOC Content Weight Percentage 20.8 Percent, Standards -, Application Method Buffer, Compatible Surface Material Acrylic, Clear Coats, Gelcoat, Glass, Industrial Paint, Lacquered Wood, Powder Coat, Solid Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.