Foam Abrasive 5000 Sheet 443SA, 30289, 2-3/4 in x 5 1/2 in, 15 PK

  • Mfr # 30289

  • Zoro # G0385513


product price:  $68.99
/pk 15, $4.60/ea
Sold in multiples of 4 for $275.96

Key Features

Grit
5000
Backing Material
Foam
Width
2-3/4"
Length
5-1/2"
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30289
Zoro #
G0385513
UPC #
00051131302891
Country of Origin
United States

Dimensions

Width
2-3/4"
Length
5-1/2"

Details

Item
Foam Sheet
Grit
5000
Backing Material
Foam
Grade
Fine
Series
443SA

Description

Refines 3000-grade sand scratches, helping to reduce the need for aggressive compounding and lower overall paint finishing time. Reduces time needed for compounding, helping to prevent heavy swirl marks, burn-through, and other defects caused by more aggressive processes. A foam backing helps ensure proper control and consistent contact with the surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.