Foam Compounding Pad
Mfr # 7100145280
Zoro # G915555029
product price: $39.61
/eaSold in multiples of 6 for $237.66
Key Features
Compatible Tool Type
Rotary Polishers
Material
Foam
Outside Diameter
8 in
Color
White
Product Type
Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100145280
Zoro #
G915555029
UPC #
00051131057067
Country of Origin
United States
Dimensions
Outside Diameter
8 in
Details
Compatible Tool Type
Rotary Polishers
Material
Foam
Color
White
Product Type
Pad
Texture
Waffle
Attachment
Unthreaded Center Hole
Item
Foam Compounding Pad
Maximum Speed
4,500 RPM
Features
Application
Buffing, Compounding, Finishing, Polishing
Compatible Surface Material
Aluminum, Paint
Description
Foam Compounding Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.